Motion
DSBG-40-200-PPSA-N3

FESTO CORPORATION
DSBG-40-200-PPSA-N3

DSBG-40-200-PPSA-N3 ISO Cylinder
Mi Item #11518215
MFR #DSBG-40-200-PPSA-N3
Price$461.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBG-40-200-PPSA-N3

DSBG-40-200-PPSA-N3 ISO Cylinder
Mi Item #11518215
MFR #DSBG-40-200-PPSA-N3

Mfr description
1646566 STANDARDS-BASED CYLINDER DSBG-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.56/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Self-Adjusting Pneumatic End-Position Cushioning
  • Body Type
    Tie-Rod
  • Clamp Force At 0.5Mpa
    754 N
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPSA-N3
  • Cylinder Type
    ISO
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBG
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)