Motion
DSBG-50-80-PPSA-N3

FESTO CORPORATION
DSBG-50-80-PPSA-N3

DSBG-50-80-PPSA-N3 ISO Cylinder
Mi Item #11518229
MFR #DSBG-50-80-PPSA-N3
Price$498.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBG-50-80-PPSA-N3

DSBG-50-80-PPSA-N3 ISO Cylinder
Mi Item #11518229
MFR #DSBG-50-80-PPSA-N3

Mfr description
1646726 STANDARDS-BASED CYLINDER DSBG-50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.04/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Adjuster Option
    Self-Adjusting Pneumatic End-Position Cushioning
  • Cushion Type
    Self-Adjusting Pneumatic End-Position Cushioning
  • Cylinder Suffix
    PPSA-N3
  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)