Motion
DSBF-C-40-100-PPVA-N3-R

FESTO CORPORATION
DSBF-C-40-100-PPVA-N3-R

100 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #11518544
MFR #DSBF-C-40-100-PPVA-N3-R
Price$328.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBF-C-40-100-PPVA-N3-R

100 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #11518544
MFR #DSBF-C-40-100-PPVA-N3-R

Mfr description
1774263 STANDARDS-BASED CYLINDER DSBF-C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.89/each

Specifications

Dimensions

  • Stroke
    100 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Tie Rod Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)