Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder SuffixPPSA-N3-R
- Cylinder TypeISO
- Product TypeTie Rod Air Cylinders
- SeriesDSBF
- TypeTie Rod Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)