Motion
DSBF-C-50-250-PPSA-N3-R

FESTO CORPORATION
DSBF-C-50-250-PPSA-N3-R

DSBF-C-50-250-PPSA-N3-R ISO Cylinder
Mi Item #11518615
MFR #DSBF-C-50-250-PPSA-N3-R
Price$592.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBF-C-50-250-PPSA-N3-R

DSBF-C-50-250-PPSA-N3-R ISO Cylinder
Mi Item #11518615
MFR #DSBF-C-50-250-PPSA-N3-R

Mfr description
1780291 STANDARDS-BASED CYLINDER DSBF-C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.97/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Cylinder Suffix
    PPSA-N3-R
  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)