Motion
DSBF-C-80-200-PPSA-N3-R

FESTO CORPORATION
DSBF-C-80-200-PPSA-N3-R

DSBF-C-80-200-PPSA-N3-R ISO Cylinder
MI ITEM #11518640
MFR #DSBF-C-80-200-PPSA-N3-R
Price$899.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBF-C-80-200-PPSA-N3-R

DSBF-C-80-200-PPSA-N3-R ISO Cylinder
MI ITEM #11518640
MFR #DSBF-C-80-200-PPSA-N3-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$899.79/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Push Force At 100 Psi
    3016 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Self-Adjusting Pneumatic End-Position Cushioning
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    ISO cylinder
  • Cylinder Type
    ISO
  • Maximum Applied Force
    3016 N
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBF
  • Type
    ISO cylinder

Overview

Mfr description
1781068 STANDARDS-BASED CYLINDER DSBF-C-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought