Motion
DSBF-C-125-500-PPSA-N3-R

FESTO CORPORATION
DSBF-C-125-500-PPSA-N3-R

DSBF-C-125-500-PPSA-N3-R ISO Cylinder
Mi Item #11518691
MFR #DSBF-C-125-500-PPSA-N3-R
Price$2,323.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBF-C-125-500-PPSA-N3-R

DSBF-C-125-500-PPSA-N3-R ISO Cylinder
Mi Item #11518691
MFR #DSBF-C-125-500-PPSA-N3-R

Mfr description
1792964 STANDARDS-BASED CYLINDER DSBF-C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,323.95/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Cylinder Suffix
    PPSA-N3-R
  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)