Overview
Mfr description
1804673 STANDARDS-BASED CYLINDER DSBC-12
Specifications
- Stroke500 mm
- Mounting TypeVia Female Thread with Accessories
- Manufacturer Product Page
- Spec Sheet
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data