Specifications
Dimensions
- Body Size6
- Port 1 Size/TypeM3
- Port 2 Size/TypeM3
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation0 to 180 °
- Cushion TypeElastomer
- Mount TypeWith internal thread
- Operating Temperature Range32 °F to 140 °F
- Standards MetRoHS
- Torque RangeMax 0.15 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)