Motion
DRVS-12-180-P

FESTO CORPORATION
DRVS-12-180-P

Female Thread Mount, 180 ° Angle of Rotation, 12 Body Size
MI ITEM #11518751
MFR #DRVS-12-180-P
Your Price$214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRVS-12-180-P

Female Thread Mount, 180 ° Angle of Rotation, 12 Body Size
MI ITEM #11518751
MFR #DRVS-12-180-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.53/each(List $296.06)

Overview

Mfr description
1845711 SEMI-ROTARY DRIVE DRVS-12-180-P

Specifications

  • Actuator Type
    Semi-rotary Vane Drive
  • Angle of Rotation
    180 °
  • Mount Type
    Female Thread
  • Body Size
    12
  • Cushion Type
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text