Motion
DNC-50-70-PPV-A

FESTO CORPORATION
DNC-50-70-PPV-A

DNC-50-70-PPV-A ISO Cylinder
Mi Item #11518879
MFR #DNC-50-70-PPV-A
Price$442.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-50-70-PPV-A

DNC-50-70-PPV-A ISO Cylinder
Mi Item #11518879
MFR #DNC-50-70-PPV-A

Mfr description
1922632 STANDARDS-BASED CYLINDER DNC-50-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Cushion Type
    Adjustable Air
  • Cylinder Suffix
    PPV-A
  • Magnet
    Magnetic
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Product Type
    Locking Air Cylinders
  • Series
    DNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)