Motion
DNC-80-20-PPV-A

FESTO CORPORATION
DNC-80-20-PPV-A

DNC-80-20-PPV-A ISO Cylinder
Mi Item #11518887
MFR #DNC-80-20-PPV-A
Price$918.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-80-20-PPV-A

DNC-80-20-PPV-A ISO Cylinder
Mi Item #11518887
MFR #DNC-80-20-PPV-A

Mfr description
1922641 STANDARDS-BASED CYLINDER DNC-80-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.88/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Push Force At 100 Psi
    3016 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    ISO 15552
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPV-A
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Maximum Applied Force
    3016 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DNC
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)