Specifications
Dimensions
- Bore Diameter80 mm
Details
- Cushion TypeAdjustable
- Cylinder SuffixPPVA-N3
- Cylinder TypeISO
- MagnetWith Magnet
- Product TypeTie Rod Air Cylinders
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)