Motion
DSBC-80-150-PPVA-N3

FESTO CORPORATION
DSBC-80-150-PPVA-N3

150 mm Stroke, Via Female Thread with Accessories Mount
MI ITEM #11519061
MFR #DSBC-80-150-PPVA-N3
Price$356.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-80-150-PPVA-N3

150 mm Stroke, Via Female Thread with Accessories Mount
MI ITEM #11519061
MFR #DSBC-80-150-PPVA-N3

Mfr description
2126599 STANDARDS-BASED CYLINDER DSBC-80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.51/each

Specifications

Dimensions

  • Stroke
    150 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Tie Rod Air Cylinders
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)