Overview
Mfr description
2159640 STANDARDS-BASED CYLINDER CRDSNU-
Specifications
- Stroke80 mm
- Port Size1/8 BSPP
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data