Motion
DRRD-8-180-FH-PA

FESTO CORPORATION
DRRD-8-180-FH-PA

180 ° Angle of Rotation
Mi Item #11519161
MFR #DRRD-8-180-FH-PA
Price$648.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRRD-8-180-FH-PA

180 ° Angle of Rotation
Mi Item #11519161
MFR #DRRD-8-180-FH-PA

Mfr description
2223060 SEMI-ROTARY DRIVE DRRD-8-180-FH-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.31/each

Specifications

Dimensions

  • Body Size
    8

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    Internal hydraulic cushioning normal
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)