Motion
DRVS-6-180-P-EX4

FESTO CORPORATION
DRVS-6-180-P-EX4

With internal thread Mount, 0 to 180 ° Angle of Rotation
Mi Item #11519384
MFR #DRVS-6-180-P-EX4
Price$335.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRVS-6-180-P-EX4

With internal thread Mount, 0 to 180 ° Angle of Rotation
Mi Item #11519384
MFR #DRVS-6-180-P-EX4

Mfr description
2536484 SEMI-ROTARY DRIVE DRVS-6-180-P-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.00/each

Specifications

Dimensions

  • Body Size
    6
  • Port 1 Size/Type
    M3

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    0 to 180 °
  • Cushion Type
    Elastomer
  • Mount Type
    With internal thread
  • Standards Met
    ATEX, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)