Motion
DRVS-12-180-P-EX4

FESTO CORPORATION
DRVS-12-180-P-EX4

180 ° Angle of Rotation
Mi Item #11519388
MFR #DRVS-12-180-P-EX4
Price$323.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRVS-12-180-P-EX4

180 ° Angle of Rotation
Mi Item #11519388
MFR #DRVS-12-180-P-EX4

Mfr description
2536488 SEMI-ROTARY DRIVE DRVS-12-180-P-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.12/each

Specifications

Dimensions

  • Body Size
    12

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    180 °
  • Cushion Type
    Elastomer
  • Standards Met
    ATEX, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)