Motion
DRVS-16-270-P-EX4

FESTO CORPORATION
DRVS-16-270-P-EX4

Female Thread Mount, 270 ° Angle of Rotation, 16 Body Size
MI ITEM #11519392
MFR #DRVS-16-270-P-EX4
Your Price$246.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRVS-16-270-P-EX4

Female Thread Mount, 270 ° Angle of Rotation, 16 Body Size
MI ITEM #11519392
MFR #DRVS-16-270-P-EX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.18/each(List $339.72)

Overview

Mfr description
2536492 SEMI-ROTARY DRIVE DRVS-16-270-P-

Specifications

  • Actuator Type
    Semi-rotary Vane Drive
  • Angle of Rotation
    270 °
  • Mount Type
    Female Thread
  • Body Size
    16
  • Cushion Type
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text