Motion
DRVS-40-90-P-EX4

FESTO CORPORATION
DRVS-40-90-P-EX4

90 ° Angle of Rotation
Mi Item #11519399
MFR #DRVS-40-90-P-EX4
Price$692.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DRVS-40-90-P-EX4

90 ° Angle of Rotation
Mi Item #11519399
MFR #DRVS-40-90-P-EX4

Mfr description
2536499 SEMI-ROTARY DRIVE DRVS-40-90-P-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.63/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Vane Rotary Actuator
  • Angle of Rotation
    90 °
  • Cushion Type
    Elastomer
  • Standards Met
    ATEX, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)