Specifications
Dimensions
- Body Size40
Details
- Actuator TypeVane Rotary Actuator
- Angle of Rotation180 °
- Cushion TypeElastomer
- MagnetNo
- Standards MetATEX, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)