Motion
ERMO-16-ST-E

FESTO CORPORATION
ERMO-16-ST-E

Rotary Actuator - Female Thread Mount, 16 Body Size
Mi Item #11519697
MFR #ERMO-16-ST-E
Price$2,436.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ERMO-16-ST-E

Rotary Actuator - Female Thread Mount, 16 Body Size
Mi Item #11519697
MFR #ERMO-16-ST-E

Mfr description
3008526 ROTARY DRIVE ERMO-16-ST-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,436.24/each

Specifications

Dimensions

  • Body Size
    16

Details

  • Actuator Type
    Rotary
  • Maximum Axial Force
    290 N
  • Maximum Radial Force
    300 N
  • Mount Type
    Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)