Motion
VHER-P-H-B43U-B-M5

FESTO CORPORATION
VHER-P-H-B43U-B-M5

Manual Mechanical Air Control Valve - Manual Operated, 10 bar MAX Pressure
Mi Item #11519852
MFR #VHER-P-H-B43U-B-M5
Price$197.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHER-P-H-B43U-B-M5

Manual Mechanical Air Control Valve - Manual Operated, 10 bar MAX Pressure
Mi Item #11519852
MFR #VHER-P-H-B43U-B-M5

Mfr description
3410684 HAND LEVER VALVE VHER-P-H-B43U-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.37/each

Specifications

Dimensions

  • Overall Width
    1.1811 in, 30 mm
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5
  • Port 3 Size/Type
    M5
  • Port 4 Size/Type
    M5 x 0.8
  • Weight
    80 g

Details

  • Actuator Type
    Manual
  • Flow Direction
    Non Reversible
  • Maximum Operating Pressure
    10 bar
  • Operating Medium
    Compressed air as per ISO 8573-1, 2010 [7, 4, 4]
  • Operating Pressure Range
    0 to 10 bar
  • Operating Temperature Range
    -20 to 80 °C
  • Seal Material
    NBR
  • Valve Function
    4/3 Way, Pressurized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)