Motion
DSBC-63-30-D3-PPSA-N3

FESTO CORPORATION
DSBC-63-30-D3-PPSA-N3

DSBC-63-30-D3-PPSA-N3 ISO Cylinder
Mi Item #11520098
MFR #DSBC-63-30-D3-PPSA-N3
Price$484.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-63-30-D3-PPSA-N3

DSBC-63-30-D3-PPSA-N3 ISO Cylinder
Mi Item #11520098
MFR #DSBC-63-30-D3-PPSA-N3

Mfr description
3657813 STANDARDS-BASED CYLINDER DSBC-63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.44/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    D3-PPSA-N3
  • Cylinder Type
    ISO
  • Maximum Applied Force
    1870 N
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBC
  • Type
    ISO cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)