Motion
DSBC-63-20-D3-PPVA-N3

FESTO CORPORATION
DSBC-63-20-D3-PPVA-N3

DSBC-63-20-D3-PPVA-N3 ISO Cylinder
Mi Item #11520111
MFR #DSBC-63-20-D3-PPVA-N3
Price$490.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-63-20-D3-PPVA-N3

DSBC-63-20-D3-PPVA-N3 ISO Cylinder
Mi Item #11520111
MFR #DSBC-63-20-D3-PPVA-N3

Mfr description
3657859 STANDARDS-BASED CYLINDER DSBC-63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.74/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Cylinder Suffix
    PPV-A
  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)