Motion
DSBC-50-20-D3-PPVA-N3

FESTO CORPORATION
DSBC-50-20-D3-PPVA-N3

DSBC-50-20-D3-PPVA-N3 ISO Cylinder
MI ITEM #11520141
MFR #DSBC-50-20-D3-PPVA-N3
Price$416.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-50-20-D3-PPVA-N3

DSBC-50-20-D3-PPVA-N3 ISO Cylinder
MI ITEM #11520141
MFR #DSBC-50-20-D3-PPVA-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$416.54/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    Extruded Profile
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    -D3-PPVA-N3
  • Cylinder Type
    ISO
  • Maximum Applied Force
    1178 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBC
  • Type
    Cylinder

Overview

Mfr description
3659467 STANDARDS-BASED CYLINDER DSBC-50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought