Motion
DSBC-40-200-D3-PPSA-N3

FESTO CORPORATION
DSBC-40-200-D3-PPSA-N3

DSBC-40-200-D3-PPSA-N3 ISO Cylinder
Mi Item #11520205
MFR #DSBC-40-200-D3-PPSA-N3
Price$390.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-40-200-D3-PPSA-N3

DSBC-40-200-D3-PPSA-N3 ISO Cylinder
Mi Item #11520205
MFR #DSBC-40-200-D3-PPSA-N3

Mfr description
3660771 STANDARDS-BASED CYLINDER DSBC-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.08/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    D3-PPSA-N3
  • Cylinder Type
    ISO
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBC
  • Type
    Tie Rod Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)