Motion
DFM-10-15-P-A-GF

FESTO CORPORATION
DFM-10-15-P-A-GF

DFM-10-15-P-A-GF Guided Drive
Mi Item #11520317
MFR #DFM-10-15-P-A-GF
Price$211.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-10-15-P-A-GF

DFM-10-15-P-A-GF Guided Drive
Mi Item #11520317
MFR #DFM-10-15-P-A-GF

Mfr description
4154770 GUIDED DRIVE DFM-10-15-P-A-GF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.71/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    P-A-GF
  • Maximum Applied Force
    47 N
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends, Via Proximity Switch
  • Product Type
    Guided Air Cylinders
  • Series
    DFM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)