Motion
VHEF-HST-M32-M-G18

FESTO CORPORATION
VHEF-HST-M32-M-G18

4165853 HAND LEVER VALVE VHEF-HST-M32-M-
Mi Item #11520320
MFR #VHEF-HST-M32-M-G18
Price$229.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-HST-M32-M-G18

4165853 HAND LEVER VALVE VHEF-HST-M32-M-
Mi Item #11520320
MFR #VHEF-HST-M32-M-G18

Mfr description
4165853 HAND LEVER VALVE VHEF-HST-M32-M-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.67/each

Specifications

Dimensions

  • Overall Width
    0.7870 in, 20 mm
  • Port Size
    G1/8

Details

  • Body Option
    Anodized
  • Maximum Operating Pressure
    10 bar, 145.038 psi
  • Minimum Operating Pressure
    -0.95 bar, -13.779 psi
  • Operating Pressure Range
    -0.95 bar to 10 bar, -13.779 psi to 145.038 psi
  • Operating Temperature Range
    -10 °C to 60 °C, 14 °F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)