Motion
VHEF-HST-M32-M-G14

FESTO CORPORATION
VHEF-HST-M32-M-G14

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Hand Lever Operated, -13.78 psi, -0.95 bar MIN Pressure, 145.04 psi, 10 bar MAX Pressure
Mi Item #11520321
MFR #VHEF-HST-M32-M-G14
Price$287.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-HST-M32-M-G14

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Hand Lever Operated, -13.78 psi, -0.95 bar MIN Pressure, 145.04 psi, 10 bar MAX Pressure
Mi Item #11520321
MFR #VHEF-HST-M32-M-G14

Mfr description
4165854 HAND LEVER VALVE VHEF-HST-M32-M-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.15/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Overall Width
    0.7870 in, 20 mm
  • Port 1 Size/Type
    G 1/4

Details

  • Actuator Type
    Hand Lever
  • Flow Direction
    3-Way
  • Flow Rate
    870 L/min, 30.72 scfm
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Maximum Working Pressure
    145.04 psi, 10 bar
  • Minimum Operating Pressure
    -13.78 psi, -0.95 bar
  • Normal State
    Normally Open, Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Pressure Range
    -13.78 to 145.04 psi, -0.95 to 10 bar
  • Valve Function
    3/2, Open, Closed, Monostable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)