Motion
VHEF-HS-B53C-N18

FESTO CORPORATION
VHEF-HS-B53C-N18

Manual Mechanical Air Control Valve - Manual Operated, 10 bar MAX Pressure
Mi Item #11520424
MFR #VHEF-HS-B53C-N18
Price$395.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-HS-B53C-N18

Manual Mechanical Air Control Valve - Manual Operated, 10 bar MAX Pressure
Mi Item #11520424
MFR #VHEF-HS-B53C-N18

Mfr description
4414865 HAND LEVER VALVE VHEF-HS-B53C-N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.39/each

Specifications

Dimensions

  • Overall Width
    0.7874 in, 20 mm
  • Port 1 Size/Type
    1/8 NPT
  • Port 2 Size/Type
    1/8 NPT
  • Port 3 Size/Type
    1/8 NPT
  • Port 4 Size/Type
    1/8 NPT
  • Weight
    265 g

Details

  • Actuator Type
    Manual
  • Flow Direction
    Reversible
  • Maximum Operating Pressure
    10 bar
  • Operating Medium
    Compressed air as per ISO 8573-1, 2010 [7, -, -]
  • Operating Pressure Range
    -0.95 to 10 bar
  • Operating Temperature Range
    -10 to 60 °C
  • Seal Material
    NBR
  • Valve Function
    5/3 Way, Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)