Motion
VHEF-L-M52-M-N14

FESTO CORPORATION
VHEF-L-M52-M-N14

Manual Mechanical Air Control Valve - 1/4 in Port, 5 Ports, 2 Position, Finger Lever Operated, -13.779 psi, -0.95 bar MIN Pressure, 145.038 psi, 10 bar MAX Pressure
Mi Item #11520440
MFR #VHEF-L-M52-M-N14
Price$242.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-L-M52-M-N14

Manual Mechanical Air Control Valve - 1/4 in Port, 5 Ports, 2 Position, Finger Lever Operated, -13.779 psi, -0.95 bar MIN Pressure, 145.038 psi, 10 bar MAX Pressure
Mi Item #11520440
MFR #VHEF-L-M52-M-N14

Mfr description
4500002 FINGER LEVER VALVE VHEF-L-M52-M-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.19/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Overall Width
    0.7870 in, 20 mm
  • Port 1 Size/Type
    1/4 NPT
  • Port Size
    1/4 in

Details

  • Actuator Type
    Finger Lever
  • Flow Rate
    1200 L/min, 42.38 scfm
  • Maximum Operating Pressure
    145.038 psi, 10 bar
  • Maximum Working Pressure
    145.038 psi, 10 bar
  • Minimum Operating Pressure
    -13.779 psi, -0.95 bar
  • Normal State
    Monostable
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Pressure Range
    -13.779 to 145.038 psi, -0.95 to 10 bar
  • Port Connection Type
    NPT
  • Standards Met
    DIN 1343
  • Valve Function
    5/2 Way, Monostable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)