Motion
VHEF-L-M52-E-G14

FESTO CORPORATION
VHEF-L-M52-E-G14

Manual Mechanical Air Control Valve - G 1/4 Port, Finger Lever Operated
Mi Item #11520442
MFR #VHEF-L-M52-E-G14
Price$305.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-L-M52-E-G14

Manual Mechanical Air Control Valve - G 1/4 Port, Finger Lever Operated
Mi Item #11520442
MFR #VHEF-L-M52-E-G14

Mfr description
4500004 FINGER LEVER VALVE VHEF-L-M52-E-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.15/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Outlet Size
    G1/4
  • Overall Width
    0.7874 in, 20 mm
  • Port 1 Size/Type
    G1/4
  • Port 2 Size/Type
    G1/4
  • Port 3 Size/Type
    G1/4
  • Port Size
    G 1/4

Details

  • Actuator Type
    Finger Lever
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Valve Function
    5 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)