Motion
VHEF-LT-M32-M-N14

FESTO CORPORATION
VHEF-LT-M32-M-N14

Manual Mechanical Air Control Valve - 1/4 in Port, Finger Lever Operated, -13.78 psi, -0.95 bar MIN Pressure, 145.04 psi, 10 bar MAX Pressure
Mi Item #11520447
MFR #VHEF-LT-M32-M-N14
Price$194.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VHEF-LT-M32-M-N14

Manual Mechanical Air Control Valve - 1/4 in Port, Finger Lever Operated, -13.78 psi, -0.95 bar MIN Pressure, 145.04 psi, 10 bar MAX Pressure
Mi Item #11520447
MFR #VHEF-LT-M32-M-N14

Mfr description
4500010 FINGER LEVER VALVE VHEF-LT-M32-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.95/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Overall Width
    0.7870 in, 20 mm
  • Port 1 Size/Type
    1/4 NPT
  • Port Size
    1/4 in

Details

  • Actuator Type
    Finger Lever
  • Flow Coefficient Cv Flow Factor Kv
    0.88 Cv
  • Flow Rate
    870 L/min, 30.72 scfm
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Maximum Working Pressure
    145.04 psi, 10 bar
  • Minimum Operating Pressure
    -13.78 psi, -0.95 bar
  • Normal State
    Open, Closed
  • Operating Pressure Range
    -13.78 to 145.04 psi, -0.95 to 10 bar
  • Port Connection Type
    NPT
  • Standards Met
    DIN 1343
  • Valve Function
    3/2, Open, Closed, Monostable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)