Motion
LFR-1/4-D-16-5M-O-MIDI-T18-EX4

FESTO CORPORATION
LFR-1/4-D-16-5M-O-MIDI-T18-EX4

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #11520522
MFR #LFR-1/4-D-16-5M-O-MIDI-T18-EX4
Price$345.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-16-5M-O-MIDI-T18-EX4

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #11520522
MFR #LFR-1/4-D-16-5M-O-MIDI-T18-EX4

Mfr description
4772766 FILTER REGULATOR LFR-1/4-D-16-5M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.27/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Inlet Port Size
    1/4 in

Details

  • Air Flow
    1370 lpm, 48.38 scfm
  • Digital Pressure Switch
    No
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    1370 lpm, 48.38 scfm
  • Maximum Operating Pressure
    232 psi
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    No
  • Series/System
    D
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)