Motion
LFR-N1/4-D-5M-O-MIDI-T18-EX4

FESTO CORPORATION
LFR-N1/4-D-5M-O-MIDI-T18-EX4

Precision Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11520528
MFR #LFR-N1/4-D-5M-O-MIDI-T18-EX4
Price$345.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-N1/4-D-5M-O-MIDI-T18-EX4

Precision Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #11520528
MFR #LFR-N1/4-D-5M-O-MIDI-T18-EX4

Mfr description
4772772 FILTER REGULATOR LFR-N1/4-D-5M-O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.27/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Inlet Port Size
    1/4 in

Details

  • Air Flow
    1600 lpm, 56.50 scfm
  • Digital Pressure Switch
    No
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    56.50 scfm, 1600 lpm
  • Maximum Operating Pressure
    174 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    No
  • Series/System
    D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)