Motion
PCRP-64-N14-12-E-R1-M-T18

FESTO CORPORATION
PCRP-64-N14-12-E-R1-M-T18

Precision Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #11520549
MFR #PCRP-64-N14-12-E-R1-M-T18
Price$682.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRP-64-N14-12-E-R1-M-T18

Precision Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #11520549
MFR #PCRP-64-N14-12-E-R1-M-T18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$682.34/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    4.33 lbs

Details

  • Accessories
    Mounting Bracket
  • Adjuster Type
    Adjusting screw with lock
  • Air Flow
    100.47 scfm
  • Body Material
    Cast stainless steel
  • Fluid Comp
    Inert gas, Compressed air
  • Material
    Cast stainless steel
  • Maximum Air Flow
    140.91 scfm
  • Maximum Operating Pressure
    20 bar
  • Mounting Type
    Bracket Mount
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    NACE MR0175, ISO 15156, RoHS Compliant

Overview

Mfr description
4787802 FILTER REGULATOR PCRP-64-N14-12-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought