Motion
PCRP-64-G14-12-C-R1-M-T18

FESTO CORPORATION
PCRP-64-G14-12-C-R1-M-T18

4787804 FILTER REGULATOR PCRP-64-G14-12-
Mi Item #11520551
MFR #PCRP-64-G14-12-C-R1-M-T18
Price$941.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRP-64-G14-12-C-R1-M-T18

4787804 FILTER REGULATOR PCRP-64-G14-12-
Mi Item #11520551
MFR #PCRP-64-G14-12-C-R1-M-T18

Mfr description
4787804 FILTER REGULATOR PCRP-64-G14-12-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$941.63/each

Specifications

Dimensions

  • Weight
    1965 g

Details

  • Max Operating Temperature
    80 °C
  • Maximum Operating Pressure
    290 psi
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Mounting Kit
  • Series/System
    P
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)