Motion
VZBF-4-P1-20-D-2-F1012-V15V15

FESTO CORPORATION
VZBF-4-P1-20-D-2-F1012-V15V15

Ball Valve - 2-Way, Stainless Steel Body
Mi Item #11520597
MFR #VZBF-4-P1-20-D-2-F1012-V15V15
Price$2,897.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VZBF-4-P1-20-D-2-F1012-V15V15

Ball Valve - 2-Way, Stainless Steel Body
Mi Item #11520597
MFR #VZBF-4-P1-20-D-2-F1012-V15V15

Mfr description
4810860 BALL VALVE VZBF-4-P1-20-D-2-F101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,897.60/each

Specifications

Dimensions

  • Weight
    28.10 kg

Details

  • Actuation
    Mechanical
  • Ball Material
    Stainless Steel casting
  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Mounting Type
    Inline Flanged
  • Product Types
    Ball valve
  • Seal Material
    FPM, Graphite, PCTFE, PTFE
  • Series
    VZBF
  • Standards Met
    ISO 5211
  • Type
    Ball valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)