Motion
DPDM-25-15-S-PA

FESTO CORPORATION
DPDM-25-15-S-PA

DPDM-25-15-S-PA Compact Cylinder
MI ITEM #11520647
MFR #DPDM-25-15-S-PA
Price$182.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPDM-25-15-S-PA

DPDM-25-15-S-PA Compact Cylinder
MI ITEM #11520647
MFR #DPDM-25-15-S-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S-PA
  • Magnet
    With Magnet
  • Maximum Applied Force
    269 N
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    DPDM
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact

Overview

Mfr description
4829801 COMPACT CYLINDER DPDM-25-15-S-PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought