Motion
DPDM-16-10-S-PA

FESTO CORPORATION
DPDM-16-10-S-PA

DPDM-16-10-S-PA Compact Cylinder
MI ITEM #11520707
MFR #DPDM-16-10-S-PA
Price$153.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPDM-16-10-S-PA

DPDM-16-10-S-PA Compact Cylinder
MI ITEM #11520707
MFR #DPDM-16-10-S-PA

Mfr description
4833273 COMPACT CYLINDER DPDM-16-10-S-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.47/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Bracket 1
    Through Hole
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)