Motion
DPDM-Q-16-10-PA

FESTO CORPORATION
DPDM-Q-16-10-PA

DPDM-Q-16-10-PA Compact Cylinder
Mi Item #11520713
MFR #DPDM-Q-16-10-PA
Price$190.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPDM-Q-16-10-PA

DPDM-Q-16-10-PA Compact Cylinder
Mi Item #11520713
MFR #DPDM-Q-16-10-PA

Mfr description
4834261 COMPACT CYLINDER DPDM-Q-16-10-PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -PA
  • Maximum Applied Force
    121 N
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    DPDM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)