Overview
Mfr description
4834265 COMPACT CYLINDER DPDM-Q-16-30-PA
Specifications
- Stroke30 mm
- Port SizeM5x0.8
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data