Motion
DPDM-Q-20-15-S-PA

FESTO CORPORATION
DPDM-Q-20-15-S-PA

DPDM-Q-20-15-S-PA Compact Cylinder
MI ITEM #11520774
MFR #DPDM-Q-20-15-S-PA
Price$201.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPDM-Q-20-15-S-PA

DPDM-Q-20-15-S-PA Compact Cylinder
MI ITEM #11520774
MFR #DPDM-Q-20-15-S-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.22/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Body Type
    Compact
  • Compact Cylinder Type
    Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -PA
  • Maximum Applied Force
    160 N
  • Piston Action
    Single-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    DPDM
  • Type
    Compact

Overview

Mfr description
4840823 COMPACT CYLINDER DPDM-Q-20-15-S-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought