Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Cushion TypeFixed Cushion
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)