Motion
DPDM-Q-25-5-P-PA

FESTO CORPORATION
DPDM-Q-25-5-P-PA

DPDM-Q-25-5-P-PA Compact Cylinder
Mi Item #11520789
MFR #DPDM-Q-25-5-P-PA
Price$229.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPDM-Q-25-5-P-PA

DPDM-Q-25-5-P-PA Compact Cylinder
Mi Item #11520789
MFR #DPDM-Q-25-5-P-PA

Mfr description
4840838 COMPACT CYLINDER DPDM-Q-25-5-P-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -P-PA
  • Magnet
    With Magnet
  • Maximum Applied Force
    221 N
  • Mounting Type
    Compact
  • Options Included
    Magnetic Piston
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    DPDM
  • Suffix For Stroke
    -5
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)