Motion
DPDM-Q-25-15-P-PA

FESTO CORPORATION
DPDM-Q-25-15-P-PA

DPDM-Q-25-15-P-PA Compact Cylinder
Mi Item #11520791
MFR #DPDM-Q-25-15-P-PA
Price$229.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPDM-Q-25-15-P-PA

DPDM-Q-25-15-P-PA Compact Cylinder
Mi Item #11520791
MFR #DPDM-Q-25-15-P-PA

Mfr description
4840840 COMPACT CYLINDER DPDM-Q-25-15-P-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non Rotating
  • Type
    Compact Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)