Motion
ADN-S-10-5-I

FESTO CORPORATION
ADN-S-10-5-I

ADN-S-10-5-I Compact Cylinder
Mi Item #11520799
MFR #ADN-S-10-5-I
Price$60.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-S-10-5-I

ADN-S-10-5-I Compact Cylinder
Mi Item #11520799
MFR #ADN-S-10-5-I

Mfr description
4887523 COMPACT CYLINDER ADN-S-10-5-I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.72/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Cylinder Suffix
    I
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN-S
  • Type
    Tie Rod Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)