Motion
DSNU-S-8-50-P-A-MQ

FESTO CORPORATION
DSNU-S-8-50-P-A-MQ

DSNU-S-8-50-P-A-MQ Round Cylinder
Mi Item #11520984
MFR #DSNU-S-8-50-P-A-MQ
Price$74.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-S-8-50-P-A-MQ

DSNU-S-8-50-P-A-MQ Round Cylinder
Mi Item #11520984
MFR #DSNU-S-8-50-P-A-MQ

Mfr description
5205904 ROUND CYLINDER DSNU-S-8-50-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.72/each

Specifications

Dimensions

  • Bore Diameter
    8 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    -P-A-MQ
  • Maximum Applied Force
    30.2 N
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSNU-S
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)