Motion
DSNU-S-25-100-PPS-A-MX

FESTO CORPORATION
DSNU-S-25-100-PPS-A-MX

DSNU-S-25-100-PPS-A-MX Round Cylinder
Mi Item #11521092
MFR #DSNU-S-25-100-PPS-A-MX
Price$137.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-S-25-100-PPS-A-MX

DSNU-S-25-100-PPS-A-MX Round Cylinder
Mi Item #11521092
MFR #DSNU-S-25-100-PPS-A-MX

Mfr description
5228458 ROUND CYLINDER DSNU-S-25-100-PPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Height
    0.9840 in, 25 mm
  • Overall Width
    0.9840 in, 25 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PPS-A-MX
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    DSNU-S
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)